Tyco Fire Suppression & Build Concealed Horizontal Sidewall Sprinkler Cover Plate T56396135

DESCRIPTION

  • Cover plate optimizes a low profile while blending in with surrounding surfaces
  • Plate has been specifically designed without vent holes to increase its aesthetic appeal while helping avoid objects from being hung from the sprinkler that might otherwise cause an inadvertent operation

Tyco Fire Suppression & Build Concealed Horizontal Sidewall Sprinkler Cover Plate

T56396135

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
3-5/16 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS