Tyco Fire Suppression & Build Concealed Pendant Sprinkler Cover T56201135

DESCRIPTION

  • Provides a measure of flexibility with regard to which the length of fixed pipe drops to the sprinklers must be cut

Tyco Fire Suppression & Build Concealed Pendant Sprinkler Cover

T56201135

Color Finish

 

SPECIFICATIONS

Color Finish
Signal White
Diameter
3-5/16 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS