Tyco CPVC Back to Back Cross Sprinkler Head Slip x Female NPT Thread T80462

DESCRIPTION

  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives

Tyco CPVC Back to Back Cross Sprinkler Head Slip x Female NPT Thread

T80462

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
End Connection 1
Slip
End Connection 4
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Fitting Sizes
1/2 in x 1/2 in x 1 in x 1 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi

Starting at
Call for Pricing
  • QUANTITY