DESCRIPTION

  • CPVC pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives

Tyco Fire Suppression & Build BlazeMaster® CPVC Brass Slip by Female Sprinkler Head Adapter

T80179

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
Collection
BlazeMaster®
End Connection 1
Slip
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
Size
1 in x 3/4 in
UL Listed
Yes