DESCRIPTION

Tyco Fire Suppression & Build CPVC Slip Female Sprinkler Adapter

T80175W

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Material
Plastic
Maximum Pressure
175 psi
Size
3/4 in x 1/2 in