DESCRIPTION

Tyco Fire Suppression & Build CPVC Spigot Sprinkler Head Adapter

T80177L

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Material
Plastic
Size
3/4 in x 1/2 in