Tyco BlazeMaster® CPVC Sprinkler Male Adapter T8015

DESCRIPTION

  • 12.5’, 25’ and 50’ and custom lengths available
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • CPVC pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Galvanized metal core reinforcing
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • Oversized core to fit on collars and register boxes
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Weather-resistant packaging

Tyco BlazeMaster® CPVC Sprinkler Male Adapter

T8015

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
Collection
BlazeMaster®
End Connection 1
Male
End Connection 2
Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS