DESCRIPTION

Tyco Ductile Iron Flanged Outside Stem and Yoke Gate Valve

TTMRX0003

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
ASME Specifications
ASME B16.1, ASME B16.42
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Length
7-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Recommended Valve Application
Fire Protection
UL Listed
Yes
Valve Body Style
OS&Y
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Stem
Outside
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY