Tyco Fire Suppression & Build Ductile Iron Groove Deluge Diaphragm Valve T5247719

DESCRIPTION

  • Designed for vertical or horizontal installation and for fire protection system service
  • Used as automatic water control valves in deluge, preaction and special types of fire protection systems such as foam-water and double interlock systems

Tyco Fire Suppression & Build Ductile Iron Groove Deluge Diaphragm Valve

T5247719

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
End Connection 1
Grooved
End Connection 2
Grooved
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS