DESCRIPTION

Tyco Fire Suppression & Build Female Alarm Valve

T522031013

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
4 in
Fitting Size 2
4 in
Size
4 in x 4 in