Tyco Fire Suppression & Build Groove Gear Operator Butterfly Valve T59300F0N

DESCRIPTION

  • Indicating valves designed for use in fire protection systems where a visual indication is required as to whether the valve is open or closed
  • Used as a system, sectional and pump water control valve

Tyco Fire Suppression & Build Groove Gear Operator Butterfly Valve

T59300F0N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-395
End Connection 1
Grooved
End Connection 2
Grooved
Height
13-19/20 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
4 in
Width
4-14/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS