Tyco Fire Suppression & Build Grooved Mechanical Tee Painted with Gasket T7302520ERP

DESCRIPTION

  • May be converted into a cross when necessary
  • Used for any tee connection where a threaded or grooved outlet is needed

Tyco Fire Suppression & Build Grooved Mechanical Tee Painted with Gasket

T7302520ERP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
End Connection 3
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2 in
Material
Ductile Iron
Size
2-1/2 in x 2-1/2 in x 2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday