Tyco Grooved Rigid Coupling EPDM Gasket T577E3S

DESCRIPTION

  • Provides an economical and efficient method of changing direction, adding an outlet, reducing, or capping grooved piping systems

Tyco Grooved Rigid Coupling EPDM Gasket

T577E3S

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Material
Ductile Iron
Maximum Pressure
350 psi
Maximum Temperature
150

Starting at
Call for Pricing
  • QUANTITY