Tyco Fire Suppression & Build Manual Control Station with Galvanized Steel Fitting T522892001

DESCRIPTION

  • Interconnection with the valves may be direct via hydraulic pilot line or indirect via pneumatic pilot line to a DP-1 Dry Pilot Actuator
  • Provides a tamper resistant means for emergency release of Tyco Fire Products Deluge and Pre-action valves

Tyco Fire Suppression & Build Manual Control Station with Galvanized Steel Fitting

T522892001

Height:

SPECIFICATIONS

Coating
Galvanized
Depth
2-7/8 in
Height
7-7/16 in
Maximum Pressure
250 psi
UL Listed
Yes
Width
3-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS