Tyco Fire Suppression & Build Painted Steel Grooved 90 Degree Elbow T510S

DESCRIPTION

  • Flow Down® Aerator
  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Tyco Fire Suppression & Build Painted Steel Grooved 90 Degree Elbow

T510S

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Painted Steel
Size
4 in x 4 in