Tyco Fire Suppression & Build Pendant Foam Water Sprinkler Brass T492111001

DESCRIPTION

  • Air aspirating foam discharge outlet designed for use in foam-water deluge systems
  • Designed for flammable liquid risks where it is desired to apply foam from overhead sprinklers and where follow-up with plain water in a standard spray sprinkler pattern is necessary

Tyco Fire Suppression & Build Pendant Foam Water Sprinkler Brass

T492111001

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
2-1/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
5-13/16 in
Material
Bronze
Maximum Pressure
175 psi
Size
1/2 in