DESCRIPTION

Tyco Fire Suppression & Build Schedule 10 90 Degree Drain Elbow with One Outlet

TYC72570

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Schedule Class
10
Size
2 in x 2 in