Tyco Fire Suppression & Build Solenoid Valve T522871024

DESCRIPTION

  • The solenoid valves are used in conjunction with an electric releasing panel that is listed or approved for fire protection releasing service, and where the releasing panel is operated by listed or approved electric fire detectors
  • The solenoid valves for releasing service are intended for use with Tyco Fire Products Deluge and Preaction valves which are to be electrically actuated

Tyco Fire Suppression & Build Solenoid Valve

T522871024

Maximum Pressure:

SPECIFICATIONS

Material
Brass
Maximum Pressure
175 psi
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS