Tyco Fire Suppression & Build Sprinkler Guard in Red T560001087

DESCRIPTION

  • Designed for use with Series ELO-231, ELO-231B, or ELO-231FRB sprinklers that may be located in areas that make them susceptible to mechanical or physical damage

Tyco Fire Suppression & Build Sprinkler Guard in Red

T560001087

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
3-1/4 in
Fitting Size 1
1/2 in
Material
Carbon Steel
Size
1/2 in
UL Listed
Yes