Tyco TY3255 Standard Response Dry Pendent in Chrome T6096190

DESCRIPTION

  • 12.5’, 25’ and 50’ and custom lengths available
  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • ETL Listed/Approved to UL 181
  • Galvanized metal core reinforcing
  • Greenguard® Certified insulated products
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging

Tyco TY3255 Standard Response Dry Pendent in Chrome

T6096190

Length:

SPECIFICATIONS

Collection
TY3255
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
6 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS