Tyco Fire Suppression & Build Standard Response Upright with Shield in Brass T575331155

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Tyco Fire Suppression & Build Standard Response Upright with Shield in Brass

T575331155

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Brass
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
2-3/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in x 1/2 in