1/2 in. 165F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in White
Raven™ 1/2 in. 165F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in White
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers
- Tamper-resistant features
- Fast response glass bulb type sprinkler
- For 5.6K pendent and horizontal sidewall (TY3281, TY3381, TY3282, TY3382) see TFP651 for technical information and listing details
- Optimizes an aesthetically appealing flush design
- UL and C-UL listed
Specifications
- Application:
- Commercial
- Collection:
- Raven™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 1-13/16 in
- Installation Type:
- Ceiling Mount, Wall Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Carbon Steel, Copper, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-3/8 in
- Pressure - High:
- 175
- Product Type:
- Pendant, Quick Response, Standard Coverage
- Size:
- 1-3/8 in x 1-13/16 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-5/8 in