Tyco Fire Suppression & Build Water Meter Alarm Red Gong with Trim T526301001P

DESCRIPTION

  • Hydraulically operated outdoor alarm designed for use with fire protection system water flow detection valves
  • It is lightweight yet rugged, and it can be used in conjunction with alarm check, dry pipe, deluge, and preaction valves to sound a local alarm
  • Suitable for mounting to any type of rigid wall and can accommodate a wall thickness range of 2 to 18"

Tyco Fire Suppression & Build Water Meter Alarm Red Gong with Trim

T526301001P

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Diameter
8-1/2 in
Flow Rate
.7 gpm
Material
Aluminum
Maximum Pressure
300 psi
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS