• Cart

DESCRIPTION

Tyco Groove Preassembled Dry Pipe Valve

T5231039

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
2 1/2 in

Starting at
Call for Pricing
  • QUANTITY