• Cart

Tyco Grooved Painted Tee T5190P

DESCRIPTION

  • Efficient
  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • High efficiency, flame retention burners - choice of Beckett, Carlin or Riello
  • Insulated, enameled steel jacket reduces boiler heat loss
  • Steel push nipples - provide a water tight seal between sections
  • WBV in 3 and 4 section for hot water or steam; convertible top/rear flue for venting flexibility

Tyco Grooved Painted Tee

T5190P

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Painted
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 2 in x 2 in
Material
Ductile Iron

Starting at
Call for Pricing
  • QUANTITY