• Cart

Tyco Grooved Riser Check Valve T5959010

DESCRIPTION

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction

Tyco Grooved Riser Check Valve

T5959010

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
Height
9-63/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
4 in
Width
6-37/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS