6 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

You last purchased this on
 
Tyco

Model DPV-1 6 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model DPV-1 6 in. Flanged x Grooved Ductile Iron Dry Pipe Valve

  • Fast #
  • Part #T523103460
  • Item #4469445
  • Manufacturer Part #52-310-3-460
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model DPV-1
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
No
Material:
Ductile Iron
Pressure Class:
250#
Recommended Valve Application:
Fire Protection, Fire Sprinkler
UL Listed:
No
Valve Size:
6 in
Valve Type:
Dry Pipe Valve
Weight:
195 lb