Model NG-1 950 gal Wall Mount Nitrogen Generator

Part #TTNG0250  |  Item #9047565  |  Manufacturer Part #TNG0250

Capacity:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-engineered, plug-and-play nitrogen generator
  • Wall-mounted model
  • Minimal footprint allowing for easy installation in riser room
  • No nitrogen tank or refrigerated dryers required
  • Fill-and-purge breathing method allows vent to be installed on riser
  • Integral oil-less compressor
  • Nitrogen membrane: capable of 98%+ nitrogen purity
  • Available in either 120VAC/60Hz or 230 VAC/50Hz
  • Compatible with both new and existing fire sprinkler systems
  • Approvals: FM, CE, UL508A Listed Industrial Control Panel

Specifications

AMP: 6

CE Approved: Yes

Capacity: 950 gal

Collection: Model NG-1

Decibel Rating dB : 57 dB

Depth: 9-1/4 in

End Connection 1: FNPT

End Connection 2: NPT

End Connections: FNPT x NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 36-1/2 in

Installation Type: Wall Mount

Material: Steel

Product Type: Nitrogen Generator

Temperature Range: 40 to 105 Deg F (5 to 40 Deg C)

UL Listed: UL 508A

Volts: 120V

Weight: 125

Width: 24-1/2 in