1/2 in. NPT Brass, Cast Iron and Stainless Steel Retard Chamber

You last purchased this on
 
Tyco

Model RC-1 1/2 in. NPT Brass, Cast Iron and Stainless Steel Retard Chamber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model RC-1 1/2 in. NPT Brass, Cast Iron and Stainless Steel Retard Chamber

  • Fast #
  • Part #T522111002
  • Item #1959147
  • Manufacturer Part #52-211-1-002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Required in installations that will be subject to pressure variations, as are generally associated with public water supplies, in order to help prevent false alarms
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Brand Model Compatibility:
AV-1-300
Capacity:
1 gal
Coating:
Painted
Collection:
Model RC-1
Diameter:
8-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Height:
9-1/8 in
Material:
Brass, Cast Iron, Stainless Steel
Pressure - High:
300
Product Type:
Retard Chamber
UL Listed:
Yes
Valve Size:
1/2 in