1-1/2 - 3 in. Riser Manifold
Model RM-1 1-1/2 - 3 in. Riser Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Model RM-1
- Color Finish Name:
- Red
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Height:
- 15-1/2 in
- K-Factor:
- 2.8
- Length:
- 15 in
- Pressure - High:
- 300
- Product Type:
- Pressure Relief Kit
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Size:
- 1-1/2 in - 3 in
- Width:
- 4-3/8 in