2 in. Grooved Riser Manifold
This product has been replaced by
Manufacturer Part #6940601
Model RM-1 2 in. Grooved Riser Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 10
- Application:
- Commercial, Residential, Sprinkler Systems
- Coating:
- Painted
- Collection:
- Model RM-1
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 18 in
- Length:
- 15-1/4 in
- Pressure - High:
- 300
- Product Type:
- Riser Manifold
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Volts:
- 125/250V
- Width:
- 4-3/8 in