300 psi Grooved 2 in. Valve Manifold

This product has been replaced by

Tyco Red Grooved Riser Manifold
Tyco 2 in. Grooved Riser Manifold
Manufacturer Part #40601
You last purchased this on
 
Tyco

Model RM-1 300 psi Grooved 2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Tyco Red Grooved Riser Manifold
Tyco 2 in. Grooved Riser Manifold
Manufacturer Part #40601
Tyco

Model RM-1 300 psi Grooved 2 in. Valve Manifold

  • Fast #
  • Part #T4060
  • Item #1959273
  • Manufacturer Part #4060
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Orange Enamel, Painted
Collection:
Model RM-1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Pressure - Maximum:
300 psi
Product Type:
Sprinkler Valve