Model RM-1 300 psi Male Threaded x Female Threaded 1-1/2 in. Valve Manifold

Part #T4055  |  Item #1959234  |  Manufacturer Part #4055

Fitting Sizes:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model RM-1

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Maximum Pressure: 300 psi