4 in. Grooved Riser Manifold

You last purchased this on
 
Tyco

Model RM-1 4 in. Grooved Riser Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model RM-1 4 in. Grooved Riser Manifold

  • Fast #
  • Part #T40651
  • Item #7179979
  • Manufacturer Part #40651
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Residential model includes drain valve, flow switch, and pressure gauge
  • Commercial version includes test and drain valve, flow switch, and pressure gauge
  • May be installed in either a horizontal (flow switch on top) or vertical (flow going up) orientation for both single sprinkler rises and floor control in high-rises
  • Designed to accommodate an optional pressure relief valve and trim components
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
Commercial, Residential, Sprinkler Systems
Coating:
Painted
Collection:
Model RM-1
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
20-1/4 in
Length:
18-3/8 in
Pressure - High:
300
Product Type:
Riser Manifold
UL Listed:
Yes
Valve Size:
4 in
Volts:
125/250V
Width:
5-3/16 in