Series RFII 1/2 in. Brass 155 Degrees F Quick Response Concealed Sprinkler Head 5.6 K-Factor

Part #T517921  |  Manufacturer Part #517921155

Maximum Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimal for architecturally sensitive areas such as hotel lobbies, office buildings, churches, and restaurants
  • Decorative sprinklers featuring a flat cover plate designed to conceal the sprinkler

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: Series RFII

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Sprinkler Head

Type: T517921155

UL Listed: Yes

Width: 2-5/8 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: TYCO Series RFII 1/2 in. Brass 155 Degrees F Quick Response Concealed Sprinkler Head 5.6 K-Factor