1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

Tyco

Series RFII 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

Brand image
Tyco

Series RFII 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

  • Part #T518021155
  • Item #8027185
  • Manufacturer Part #51-802-1-155
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tested up to 7 Tesla (standard MRI apparatus is typically 3 Tesla)
  • Extended coverage option designed to protect standardized MRI rooms with fewer sprinklers (up to 5 fewer than standard coverage)
  • Non-magnetic flat-plate concealed sprinkler for MRI room applications
  • Requires a compatible TYCO® Model RFII cover plate (available in Grey White, Signal White, Jet Black, Brass, and custom paint)
  • Available in Extended and Standard Coverage

Documents


Specifications

ASTM:
ASTM F-2052 2015
Application:
Commercial
Collection:
Series RFII
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Brass, Bronze, Stainless Steel
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Pendant, Quick Response
Temperature Range:
139 to 155 Deg F (59 to 68 Deg C)
Thread Size:
1/2 in
UL Listed:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';