1/2 in. 360F 5.6K Shield, Standard Response and Upright Sprinkler Head in Natural Brass
Series TY-B 1/2 in. 360F 5.6K Shield, Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Intermediate level (in-rack) with shield
- Factory assembled unit having an integral water shield
- Used where sprinkler guards are not required
Specifications
- Application:
- Commercial
- Collection:
- Series TY-B
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-1/2
- Product Type:
- Upright
- Size:
- 2-3/8 in x 3-1/2 in
- Thread Size:
- 1/2
- UL Listed:
- Yes