1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Jet Black
Series TY-FRB 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Jet Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Fire Protection
- Collection:
- Series TY-FRB
- Color Finish Category:
- Blacks
- Color Finish Name:
- Jet Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 155
- Pressure - High:
- 175
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes