1/2 in. 200F 4.2K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 200F 4.2K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 200F 4.2K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T573411200
  • Item #1958743
  • Manufacturer Part #57-341-1-200
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL and C-UL listed; FM, NYC, VdS, and LPCB approved
  • For 2.8, 4.2, 5.6, and 8.0 K-factor Upright, Pendent, and Recessed Pendent Sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

ASTM:
ASTM A-479, ASTM A-479M
Application:
Commercial, Fire Protection
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/16 in
ISO:
ISO 7-1
K-Factor:
4.2
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Pressure - High:
175
Product Type:
Pendent Sprinkler, Quick Response
UL Listed:
Yes