TYCO
Series TY-FRB 1/2 in. 200F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated
Part #T773709200 | Item #4522769 | Manufacturer Part #77-370-9-200
Maximum Temperature:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
Documents
Specifications
Application: Banks, Commercial, Fire Protection, Hotels
Collection: Series TY-FRB
Color Finish: Chrome Plated
Color Finish Category: Chromes
Diameter: 2-7/8 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 2 in
High Pressure: 175, 250
ISO Specifications: ISO 7-1
K-Factor: 5.6
Material: Brass, Bronze, Copper, Glass, Stainless Steel
Maximum Temperature: 200
Product Type: Quick Response, Upright
UL Listed: Yes