1/2 in. 200F 5.6K Quick Response and Upright Sprinkler Head in Natural Brass
Series TY-FRB 1/2 in. 200F 5.6K Quick Response and Upright Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory assembled unit having an integral water shield
- For pendent and upright, quick response (TY3133, TY3231, TY4133, TY4231), see TFP356 for technical information and listing details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
- For 5.6 K-factor upright and pendent sprinklers (TY313, TY323), see TFP357 for technical information and listing details
- UL and C-UL listed, FM and NYC approved, Australian watermark
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRB
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-1/2 in
- Pressure - High:
- 175
- Product Type:
- Quick Response, Upright
- Size:
- 3-1/2 in x 2-3/8 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes