TYCO
Series TY-FRB 1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Part #T573784286 | Item #1958795 | Manufacturer Part #57-378-4-286
Maximum Temperature:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Documents
Specifications
ASTM Specifications: ASTM A-479, ASTM A-479M
Application: Fire Protection
Coating: Painted
Collection: Series TY-FRB
Color Finish: Signal White
Color Finish Category: Whites
Diameter: 2-7/8 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 175
ISO Specifications: ISO 7-1
Installation Type: Horizontal Mount
K-Factor: 5.6
Length: 2-3/16 in
Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type: PTFE
Maximum Temperature: 286
Product Type: Horizontal Sidewall, Quick Response
Size: 2-7/8 in x 2-3/16 in x 1-13/16 in
UL Listed: Yes
Width: 1-13/16 in