1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

Brand image
Tyco

Series TY-FRB 1/2 in. 155F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

  • Part #T573789155
  • Item #1958448
  • Manufacturer Part #57-378-9-155
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 24ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1 CA: 100 PT: 2800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Specifications

ASTM:
ASTM A-479, ASTM A-479M
Application:
Commercial
Coating:
Painted
Collection:
Series TY-FRB
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
Installation Type:
Horizontal Mount
K-Factor:
5.6
Length:
2-3/16 in
Material:
Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
155
Opening Size:
2-7/8 in
Pressure - High:
175
Product Type:
Horizontal Sidewall, Quick Response
Size:
2-7/8 in x 2-3/16 in x 1-13/16 in
Thread Size:
1/2 in
UL Listed:
Yes
Width:
1-13/16 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';