TYCO
Series TY-FRB 3/4 in. 155F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Part #T573964155 | Item #1959828 | Manufacturer Part #57-396-4-155
Maximum Temperature:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Documents
Specifications
Application: Fire Protection
Collection: Series TY-FRB
Color Finish: Signal White
Color Finish Category: Whites
Diameter: 1-1/2 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
High Pressure: 175
ISO Specifications: ISO 7-1
K-Factor: 8
Length: 2-1/4 in
Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type: PTFE
Maximum Temperature: 155
Product Type: Horizontal Sidewall, Quick Response
Size: 2-1/4 in x 1-1/2 in
UL Listed: Yes