3/4 in. 200F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Aluminum Grey
Series TY-FRB 3/4 in. 200F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Aluminum Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Fire Protection
- Collection:
- Series TY-FRB
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum Grey
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-5/16 in
- K-Factor:
- 8
- Material:
- Beryllium Nickel, Brass, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 200
- Pressure - High:
- 175
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes