TYCO

TY2131 155 Degree F 1/2 x 2-3/16 in. Quick Response Upright Sprinkler Head in Brass

Part #T573401  |  Manufacturer Part #573401155

Maximum Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Documents

Specifications

Collection: TY2131

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Upright]