TYCO TY2131 1/2 in. Quick Response Upright Sprinkler Head T573404200

TYCO

TY2131 1/2 in. Quick Response Upright Sprinkler Head

Part #T573404200  |  Manufacturer Part #573404200

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY2131

Color Finish: White

Color Finish Category: Whites

Diameter: 3-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/8 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Quick Response, Upright]

UL Listed: Yes