TYCO TY2231 155 Degree F 1/2 x 2-3/16 in. Quick Response Pendent Sprinkler Head in Chrome T573419155

TYCO

TY2231 155 Degree F 1/2 x 2-3/16 in. Quick Response Pendent Sprinkler Head in Chrome

Part #T573419155  |  Item #1958100  |  Manufacturer Part #573419155

Maximum Temperature:

155
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  100

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Documents

Specifications

Collection: TY2231

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Pendant]