1/2 in. White 175 Degrees F Residential Pendent Sprinkler Head

This product has been replaced by

Tyco White 1/2 in. 4.9K Pendent Sprinkler Head in White
Tyco 1/2 in. 175F 4.9K Pendent Sprinkler Head in White
Manufacturer Part #51-212-4-175
You last purchased this on
 
Tyco

TY2234 1/2 in. White 175 Degrees F Residential Pendent Sprinkler Head

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Tyco White 1/2 in. 4.9K Pendent Sprinkler Head in White
Tyco 1/2 in. 175F 4.9K Pendent Sprinkler Head in White
Manufacturer Part #51-212-4-175
Tyco

TY2234 1/2 in. White 175 Degrees F Residential Pendent Sprinkler Head

  • Fast #
  • Part #T512014175
  • Item #1958769
  • Manufacturer Part #512014175
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
TY2234
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/4 in
K-Factor:
4.9
Material:
Copper Alloy
Maximum Temperature:
175
Pressure - Maximum:
175 psi
Product Type:
Sprinkler Head
UL Listed:
Yes