TY2234 1/2 in. 155 Degrees F Residential Pendent Sprinkler Head Chrome

Part #T512019  |  Manufacturer Part #512019155

Maximum Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Documents

Specifications

Application: Residential

Collection: TY2234

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

K-Factor: 4.9

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes